Motion
5591906
ISOTURN-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide WNMG-Style Turning Insert, Trigon Shaped, 3.9mm thick
Mi Item #04798742
MFR #5591906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide WNMG-Style Turning Insert, Trigon Shaped, 3.9mm thick
Mi Item #04798742
MFR #5591906

Mfr description
5591906 WNMG 3-1-NF IC9250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    9.52 mm
  • Length
    6.52 mm
  • Relief Angle
    0 °
  • Thickness
    3.9 mm

Details

  • Application
    Turning
  • Chipbreaker
    NF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/Al2O3/TiCN
  • Full Insert Style Code
    WNMG 06T304
  • Insert Style
    WNMG
  • Manufacturer Grade
    IC9250
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)