Motion
29188
Rotary Shaft Seal - Solid, 2.938 in Shaft Dia., 3.938 in OD, 0.643 in Overall Width
Mi Item #04798756
MFR #29188
Price$56.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.938 in Shaft Dia., 3.938 in OD, 0.643 in Overall Width
Mi Item #04798756
MFR #29188

Mfr description
29188 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.92/each

Specifications

Dimensions

  • Outside Diameter
    3.938 in
  • Overall Width
    0.643 in
  • Shaft Diameter
    2.938 in

Details

  • Manufacturer Upc Number
    085311455299
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)