Motion
DWD833SD-SET

DRILL AMERICA
DWD833SD-SET

DWD-Series Reduced Shank Drill Bit Set, Smallest Drill Bit Size: 1/2", Largest Drill Bit Size: 1"
Mi Item #04799168
MFR #DWD833SD-SET
Price$417.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWD833SD-SET

DWD-Series Reduced Shank Drill Bit Set, Smallest Drill Bit Size: 1/2", Largest Drill Bit Size: 1"
Mi Item #04799168
MFR #DWD833SD-SET

Mfr description
DWD833SD-SET SET DRILL 1/2 S&D 17/32-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.15/each

Specifications

Dimensions

  • Drill Bit Size
    1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 33/64 in, 35/64 in, 37/64 in, 39/64 in, 41/64 in, 43/64 in, 45/64 in, 47/64 in, 49/64 in, 5/8 in, 51/64 in, 53/64 in, 55/64 in, 57/64 in, 59/64 in, 61/64 in, 63/64 in, 7/8 in, 9/16 in
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1.0000 in
  • Smallest Drill Bit Size
    0.5000 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Pieces
    33
  • Parabolic Flutes
    No
  • Series
    DWD
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)