Overview
Mfr description
GR-BM830-40-R-56(BM230-40-3-56C)
Specifications
- Center Distance3.0000 in
- Ratio40:1
- Input TypeC-Face Coupling
- Input Size0.6250 in
- Output TypeSolid
- Output Size1.2500 in
- Output DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data