Specifications
Dimensions
- Roller Diameter20 mm
- Weight0.05 lbs
Details
- Closure TypeSingle Seal
- Finish CoatingUncoated
- Head TypeSlotted Head
- Lubrication Hole LocationNone
- Product TypeCrowned & Flat Cam Followers
- UPC_NO4547359090420
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)