Motion
61844/C3

SKF
61844/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #04799830
MFR #61844/C3
Price$3,933.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61844/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #04799830
MFR #61844/C3

Mfr description
61844/C3 BRG STEEL CAGE
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,933.15/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.89 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61844/C3 BRG STEEL CAGE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61844/C3 is a 220 mm bore radial/deep groove ball bearing with 270 mm OD, 24 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61844/C3
  • Manufacturer Upc Number
    7316571040240
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17535 lbf
  • Radial Static Load Capacity
    24729 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571040240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)