Motion
74398
MooreBrand Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, Blue Color
MI ITEM #04799840
MFR #74398
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MooreBrand Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, Blue Color
MI ITEM #04799840
MFR #74398

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74398 GLOVES BLUE NITRILE X-LG 100/BX

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "MooreBrand"
  • Thickness
    4.7 mil
  • Color
    Blue
  • Application
    Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text