Motion
676
Venom Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04799932
MFR #676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venom Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04799932
MFR #676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
676 FACE SHEILD CLEAR ANTI-FOG

Specifications

  • Window Type
    Window
  • Comp
    Venom Headgear
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Dimensions
    8 x 15-1/2 x 0.06 in
  • Window Height
    8 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.06 in
  • Approval Listing Regulations
    ANSI Z87.1+, C-UL-US, CSA Z94.3
  • Window Coating
    Anti-Fog
  • Product Line
    Venom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text