Motion
HGB2163BR
Hanger Bearing - 3.0000 in, 76.20 mm Shaft Dia., 3.0000 in, 76.20 mm Bore Dia., 5 in Length , 2-15/16 in Thickness, Bronze Material
Mi Item #04799988
MFR #HGB2163BR
Price$1,066.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 3.0000 in, 76.20 mm Shaft Dia., 3.0000 in, 76.20 mm Bore Dia., 5 in Length , 2-15/16 in Thickness, Bronze Material
Mi Item #04799988
MFR #HGB2163BR

Mfr description
HGB2163BR 3" 216 BRONZE HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,066.01/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in, 76.20 mm
  • Coupling Diameter
    4-1/2 in, 114.30 mm
  • Length
    5 in
  • Overall Length
    5 in
  • Overall Width
    2-15/16 in, 74.61 mm
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Thickness
    2-15/16 in
  • Weight
    10.8 lbs

Details

  • Bearing Material
    Bronze
  • Material
    Bronze
  • Maximum Speed
    150 rpm
  • Operating Temperature Range
    850 °F
  • Part Type
    Hanger Bearing
  • Product Types
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)