Motion
53444
Reduced Shank Drill Bit - 0.6875 in, Cobalt High Speed Steel Material, Straw Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04800101
MFR #53444
Price$73.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 0.6875 in, Cobalt High Speed Steel Material, Straw Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04800101
MFR #53444

Mfr description
53444 190C 11/16 S&D COBALT DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.91/each

Specifications

Dimensions

  • Diameter
    0.6875 in, 17.46 mm
  • Drill Bit Size
    0.6875 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Bit Type
    Silver & Deming
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Bronze Oxide
  • Finish Coating
    Straw
  • Flute Type
    Standard
  • Grade
    Cobalt
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    190C
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    Fractional
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • UPC_NO
    662355534441
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)