Overview
Mfr description
9-38753 HEPA FILTER
Specifications
- Product TypesVacuum Filter
- For Use With113170160, 113170170, 113170180, 113170190, 113170250
- Filter ApplicationWet/Dry Pick-up
- Filter TypeCartridge Filter
- Filter DesignationHEPA
- Depth8 in
- Width6-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data