Motion
UCHA204-12
Hanger Ball Bearing Unit - 0.7500 in ID, 2.5313 in OD, 1.2200 in Width, Cast Iron, Normal Duty, Set Screw
Mi Item #04800275
MFR #UCHA204-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 0.7500 in ID, 2.5313 in OD, 1.2200 in Width, Cast Iron, Normal Duty, Set Screw
Mi Item #04800275
MFR #UCHA204-12

Mfr description
PER.UCHA204-12 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter
    2.5312 in
  • Overall Height
    3.7813 in
  • Overall Width  
    1.2205 in
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590311231
  • Replacement Bearing
    UC
  • Seal Type
    R-Seal
  • Series
    UCHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)