Motion
3601064
ISO Turn-Series SVJC-Style Indexable Turning & Profiling Toolholder, 125mm overall length
MI ITEM #04800376
MFR #3601064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISO Turn-Series SVJC-Style Indexable Turning & Profiling Toolholder, 125mm overall length
MI ITEM #04800376
MFR #3601064

Mfr description
3601064 SVJCR 2020K-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    25 mm
  • Cutting Height
    20 mm
  • Head Length
    30 mm
  • Overall Length
    125 mm
  • Shank Height
    20 mm
  • Shank Width
    20 mm

Details

  • Complete Insert Style Comp
    TVC 3-1
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    SVJCR 2020K-16
  • Insert Holding Method
    Screw Only
  • Insert Style
    TVC 3-1
  • Modular Or Interchangeable Head
    No
  • Number Of Inserts Included
    1
  • Parts & Accessories
    Clamp Screw (T-15/5), Key (HW 2.5), Screw (SR 16-236 P), Screw (SR TC-3)
  • Profiling Or Multi Dir Toolholder
    No
  • Rake
    Neutral
  • Rake Angle
    0 °
  • Series
    ISO Turn
  • Straight Or Offset Shank
    Offset
  • Toolholder Style
    SVJC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)