Motion
7832784
FH Ball Nut Only -
MI ITEM #04800410
MFR #7832784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FH Ball Nut Only -
MI ITEM #04800410
MFR #7832784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    20 mm
  • Nominal Screw Diameter
    20 mm
  • Weight
    1.10 lbs

Details

  • Dynamic Load Capacity
    10.8 kN
  • Flange
    Included
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Optional
  • Return Style
    Deflector
  • Static Load Capacity
    17.5 kN
  • Technical Specifications
  • Wiper
    Wiper Included

Overview

Mfr description
7832784 FH20X20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought