Motion
WPS112WL
Screw Conveyor Part - 5-3/8 in Length
Mi Item #04800519
MFR #WPS112WL
Price$233.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 5-3/8 in Length
Mi Item #04800519
MFR #WPS112WL

Mfr description
WPS112WL WASTE PACK SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.93/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 (B) in, 1/2 (R) in
  • Compatible Shaft Diameter
    1-1/2 in
  • Coupling Diameter
    1-1/2 in
  • Overall Length
    5-3/8 in
  • Overall Width
    5-3/8 in

Details

  • Material
    Carbon Steel
  • Part Type
    Shaft Seal
  • Seal Type
    Waste Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)