Motion
SY3140R-5MZ-01

SMC CORP OF AMERICA
SY3140R-5MZ-01

Solenoid-Operated Air Control Valve - Base Mounted Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #04800624
MFR #SY3140R-5MZ-01
List Price$62.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3140R-5MZ-01

Solenoid-Operated Air Control Valve - Base Mounted Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #04800624
MFR #SY3140R-5MZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.14/each for your price

Overview

Mfr description
SY3140R-5MZ-01

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.29 Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/8 w/Sub-Plate
  • Port Sizes
    1/8 BSPT
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Overall Height
    64.6 mm
  • Overall Length
    67 mm
  • Overall Width
    22 mm
  • Response Time
    15 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    1.1 dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text