Motion
SY3440R-5MZ-01

SMC CORP OF AMERICA
SY3440R-5MZ-01

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #04800625
MFR #SY3440R-5MZ-01
Price$100.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3440R-5MZ-01

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #04800625
MFR #SY3440R-5MZ-01

Mfr description
SY3440R-5MZ-01 VALVE, DBL SOL, BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.64/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Overall Height
    64.6 mm
  • Overall Length
    97.5 mm
  • Overall Width
    22 mm
  • Port Size
    1/8 w/Sub-Plate
  • Port Sizes
    1/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.29 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Subplate Included
  • Response Time
    15 ms
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1.1 dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Thread Standard
    Rc
  • Valve Function
    Spool
  • Valve Series
    SY3000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)