Specifications
Dimensions
- Maximum Load Current80 mA
- Overall Height92 mm
- Overall Length160 mm
- Overall Width55 mm
- Weight3.09 lbs
Details
- DisplayIntegrated
- Electrical ConnectionCircular
- Flow Rate Range150 to 3000 L/min
- Fluid CompAir
- Maximum Load Voltage1.5 V
- Number Of Outputs2
- Operating Pressure Range+0.1 to +1.5 MPa
- Operating Temperature Range0 to +50 °C
- Piping1 NPT
- Piping TypeBody Ported
- Proof Pressure+2.25 MPa
- Signal Response Time1 s
- Standards MetCE
- Switch ActionPNP
Overview
Mfr description
PF2A703H-N10-69-M DIGITAL FLOW SWITCH