Motion
5504877
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide VCMT-Style Turning Insert, Diamond Shaped
MI ITEM #04800656
MFR #5504877
Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide VCMT-Style Turning Insert, Diamond Shaped
MI ITEM #04800656
MFR #5504877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.93/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    35 °
  • Inscribed Circle
    9.52 mm
  • Length
    16.6 mm
  • Relief Angle
    7 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Chipbreaker
    SM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    VCMT 160404
  • Insert Style
    VCMT
  • Manufacturer Grade
    IC907
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Diamond

Overview

Mfr description
5504877 VCMT 331-SM IC907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought