Motion
5602366
CUT-GRIP-Series IC928 Grade TiN/TiAlN coated Carbide APKR-Style Milling Insert, Parallelogram Shaped
MI ITEM #04800657
MFR #5602366
List Price$56.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CUT-GRIP-Series IC928 Grade TiN/TiAlN coated Carbide APKR-Style Milling Insert, Parallelogram Shaped
MI ITEM #04800657
MFR #5602366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.50/each for your price

Overview

Mfr description
5602366 APKR 1003PDR-HM IC928

Specifications

  • Insert Style
    APKR
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC928
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.5 mm
  • Chipbreaker
    HM
  • Included Angle
    85 °
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    APKR 1003PDR-HM
  • Series
    CUT-GRIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text