Motion
5697459
Helimill-Series IC928 Grade TiN/TiAlN coated Carbide ADCR-Style Milling Insert, Parallelogram Shaped
Mi Item #04800658
MFR #5697459
Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC928 Grade TiN/TiAlN coated Carbide ADCR-Style Milling Insert, Parallelogram Shaped
Mi Item #04800658
MFR #5697459

Mfr description
5697459 ADCR 1505PDFR IC928
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.28/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    15.95 mm
  • Relief Angle
    25 °
  • Thickness  
    5.64 mm
  • Width  
    9.5 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    ADCR 1505PDFR
  • Insert Style
    ADCR
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Series
    Helimill
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)