Motion
IS10-N01S-P
0.1-0.4 MPA/PSI DUAL SCALE, 0.5 M LEAD
MI ITEM #04800682
MFR #IS10-N01S-P
List Price$50.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1-0.4 MPA/PSI DUAL SCALE, 0.5 M LEAD
MI ITEM #04800682
MFR #IS10-N01S-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.95/each for your price

Overview

Mfr description
IS10-N01S-P 0.1-0.4 MPA/PSI DUAL SCALE,
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
  • Electrical circuit: Up to 100 V AC/DC
  • Repeatability: ±0.05% of F.S.
  • Hysteresis: Fixed 0.88 MPa or less

Specifications

  • Switch Action
    Reed
  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Proof Pressure
    +1 MPa
  • Maximum Load Current
    20 mA
  • Maximum Load Voltage
    100 V
  • Operating Pressure Range
    +0.1 to +0.4 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Overall Width
    23 mm
  • Overall Height
    15 mm
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    52 mm
  • Port 1 Size/Type
    1/8 NPT
  • Series
    IS
  • Weight
    62 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text