Motion
02-137243-3
02-137243-3
MI ITEM #04800812
MFR #02-137243-3
List Price$9,366.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137243-3
MI ITEM #04800812
MFR #02-137243-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,366.94/each for your price

Overview

Mfr description
3520V25A11 1CC22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Double
  • Series
    3520V
  • Displacement
    36.1 cm³/r, 80.3 cm³/r
  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Port Orientation
    45° Clockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    400 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text