Motion
UKFC211D1

NTN
UKFC211D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #04800858
MFR #UKFC211D1
Price$424.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC211D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #04800858
MFR #UKFC211D1

Mfr description
UKFC211D1 - BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.84/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.9062 in
  • Bore Diameter  
    50 mm
  • Length Through Bore
    2.3230 in
  • Overall Length Diameter  
    7.2812 in
  • Overall Width
    2.3230 in
  • Weight
    19.149 lbs

Details

  • Bore Type
    Tapered
  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359002119
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FC211D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UKFC
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)