Motion
RH1508
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 150 ton Capacity, 8.000 in Stroke, 13.750 in Retracted, 21.750 in Extended
Mi Item #04800864
MFR #RH1508
Price$21,736.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Double-Acting / Hydraulic Return, 150 ton Capacity, 8.000 in Stroke, 13.750 in Retracted, 21.750 in Extended
Mi Item #04800864
MFR #RH1508

Mfr description
RH1508 CYL, 150 TON 8" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,736.39/each

Specifications

Dimensions

  • Base to Port
    1.547 in
  • Bore Size
    6.176 in
  • Center Hole Diameter
    3.156 in
  • Cylinder Top To Diameter
    2.406 in
  • Extended Height
    21.750 in
  • Insert Thread Size
    5 – 12
  • Outside Diameter
    9.750 in
  • Piston Rod Diameter  
    6.000 in
  • Retracted Height
    13.750 in
  • Stroke  
    8.000 in
  • Weight
    227.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    150 ton
  • Effective Area
    29.950 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    239.600 in³
  • Pull Internal Pressure At Capacity
    9434 psi
  • Pull Retract Cylinder Capacity
    75 ton
  • Pull Retract Cylindrical Eff Area
    15.900 in²
  • Pull Retract Oil Capacity
    127.200 in³
  • Pull Tons At 10000 Psi
    79.50 ton
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    149.80 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)