Motion
259157
Solvent Base Spray Primer - High Gloss Dairy White, 1 gal Container, Solvent, Gloss Finish, Modified Alkyd, 330-550 ft² Coverage Range, 4 to 8 hr. Dry Time
MI ITEM #04800910
MFR #259157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - High Gloss Dairy White, 1 gal Container, Solvent, Gloss Finish, Modified Alkyd, 330-550 ft² Coverage Range, 4 to 8 hr. Dry Time
MI ITEM #04800910
MFR #259157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
259157 WHITE CLEAN METAL V8400 SYSTEM
  • Prevents Mold and Mildew
  • Withstands Corrosion from Repeated Washing
  • Disinfectants and Cleaning Compounds

Specifications

  • Color Family
    White
  • Color
    High Gloss Dairy White
  • Container Size
    1 gal (US)
  • Base Type
    Solvent
  • Finish
    Gloss
  • Resin Type
    Modified Alkyd
  • Quick Drying
    Quick-Dry
  • Nozzle Type
    Single Direction
  • Direct To Metal
    Direct To Metal
  • Coverage Range
    330-550 ft²
  • Surface
    Metal, Wood
  • Dry Time
    4 to 8 hr.
  • Min Application Temperature
    +18 °F
  • Max Application Temperature
    +100 °F
  • Volatile Organic Compound Content
    340 g/L
  • Package Quantity
    2
  • Coverage
    250 to 425 ft²/gal
  • For Use On
    Metal, Wood
  • Paint Base Type
    Alkyd
  • Size
    1 gal.
  • VOC Content
    Less Than 340 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text