Motion
C213K34FK1 B

MARATHON ELECTRIC
C213K34FK1 B

General Purpose Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3465 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04800948
MFR #C213K34FK1 B
Price$2,956.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C213K34FK1 B

General Purpose Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3465 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04800948
MFR #C213K34FK1 B

Mfr description
140694.00,7 1/2HP,213TC,3600RPM,1PH,TEFC
  • Durable rolled steel construction
  • NEMA Design B performance
  • Meets or exceed NEMA service factors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,956.40/each

Specifications

Dimensions

  • Drive End Bearing Size
    307
  • Frame Size
    213TC
  • Motor Length Less Shaft
    9.65 in
  • Opposite Drive End Bearing Size
    206
  • Overall Length C Dimension
    19.07 in
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    150.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3465 rpm
  • Description
    General Purpose Motor, 7.50 HP, 1 Ph, 60 Hz, 208-230 V, 3600 RPM, 213TC Frame, TEFC
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    81.50 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720257043
  • Maximum Speed
    3465 rpm
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    7.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720257043
  • Voltage
    208-230 V
  • Volts @ Frequency
    208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)