Specifications
Details
- Chain Number180
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog Number180LOTOL
- Product TypeRoller Chain Links
- Series180
- TypeOffset Link
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)