Motion
140 LOTUS

TSUBAKI (UST)
140 LOTUS

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered
MI ITEM #04800960
MFR #140 LOTUS
Price$70.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140 LOTUS

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered
MI ITEM #04800960
MFR #140 LOTUS

Mfr description
140 LOTUS COTTERED 10 FT LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.41/ft

Specifications

Dimensions

  • Weight
    5.17 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039453587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)