Motion
43528
Single Spiral Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.007", Brush Length: 4"
MI ITEM #04801017
MFR #43528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.007", Brush Length: 4"
MI ITEM #04801017
MFR #43528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43528 BRUSH FLUE SS 4 X 7/8 (S7465260)

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.007 in
  • Brush Diameter
    7/8 in
  • Brush Length
    4 in
  • Mount Type
    Shank
  • Bristle Type
    Spiral
  • Shank Thread Type
    Female
  • Diameter
    0.8750 in
  • Fill Diameter
    0.0070 in
  • Material
    Stainless Steel
  • Threaded Arbor Size
    12-24
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text