Motion
2078108
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Anti-Pinch Grip Grip, 8 in OAL
MI ITEM #04801515
MFR #2078108
Price$25.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Anti-Pinch Grip Grip, 8 in OAL
MI ITEM #04801515
MFR #2078108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.04/each

Specifications

Dimensions

  • Maximum Jaw Opening
    1-3/4 in
  • Overall Length
    8 in
  • Weight
    0.55 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Non-Slip Anti-Pinch Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Number Of Positions
    13
  • UPC_NO
    038548028088

Overview

Mfr description
2078108 VISE-GRIP GROOVELOCK PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought