Overview
Mfr description
71600-DR EP OIL 100
Specifications
- ISO Grade100
- CompositionMineral
- Food GradeNot Food Grade
- Viscosity102 cSt @ 40°C, 532 SUS @ 100°F
- AGMA NumberE02
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data