Overview
Mfr description
71610-DR EP OIL 150
Specifications
- ISO Grade150
- CompositionMineral
- Food GradeNot Food Grade
- Viscosity156 cSt @ 100°C, 820 SUS @ 100°F
- AGMA NumberE02
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data