Motion
71620-PA
Raylene Gear Oil - Pail, 220 ISO
MI ITEM #04801595
MFR #71620-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raylene Gear Oil - Pail, 220 ISO
MI ITEM #04801595
MFR #71620-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71620-PA EP OIL 220
  • A high performance, heavy-duty, synthetic, diester-based compressor oil
  • Offers high deposit solvency and will eliminate deposits formed by conventional compressor oils
  • Prevents the formation of new deposits
  • Proprietary rust and oxidation inhibitors allow for extended drain intervals and extended component life (ashless)
  • Eco-friendly
  • Color: Amber
  • Grade: ISO 220

Specifications

  • ISO Grade
    220
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Viscosity
    1,223 SUS @ 100°F, 231 cSt @ 100°C
  • AGMA Number
    E02
  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text