Specifications
Dimensions
- Tip Size0.0310 in
Details
- For Use WithP2C, P2KC
- Impact RatedNo
- Package Quantity1
- Soldering TypeSoldering Iron
- Tip ConfigurationDouble Flat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)