Motion
5509280
ICP-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 3/4", Material: Carbide
Mi Item #04801728
MFR #5509280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ICP-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 3/4", Material: Carbide
Mi Item #04801728
MFR #5509280

Mfr description
5509280 ICP 0750 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.433 in
  • Maximum Drill Diameter
    3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    ICP 0750
  • Insert Style
    ICP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    ICP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)