Motion
3MM9313WI DUL

TIMKEN (FAFNIR)
3MM9313WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #04801773
MFR #3MM9313WI DUL
Price$2,288.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9313WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #04801773
MFR #3MM9313WI DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,288.12/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9313WI DUL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796202306
  • Max Rpm
    12800 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Series
    3MM9300WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796202306

Overview

Mfr description
3MM9313WI DUL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought