Overview
Mfr description
DWT54278 SET TAP 8-32
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 32
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- SeriesDWT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data