Motion
DWT54332
Hand Tap - DWT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #10 – 24 Thread Size, Right Hand Direction
Mi Item #04801787
MFR #DWT54332
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #10 – 24 Thread Size, Right Hand Direction
Mi Item #04801787
MFR #DWT54332

Mfr description
DWT54332 SET TAP 10-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Thread Size
    #10 – 24

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    DWT
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)