Motion
24152CAMK30C3W507

NSK CORP, BEARING DIV
24152CAMK30C3W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #04801823
MFR #24152CAMK30C3W507
Price$31,877.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24152CAMK30C3W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #04801823
MFR #24152CAMK30C3W507

Mfr description
24152CAMK30C3W507
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31,877.23/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    180 mm
  • Weight
    106.14 kg

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 241, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    3200000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176524141
  • Max Rpm
    800 rpm
  • Maximum RPM (Grease)
    600 rpm
  • Maximum Speed
    800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • Static Load Capacity
    4700000 N
  • UPC_NO
    029176524141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)