Motion
23068CAMC3P55W509

NSK CORP, BEARING DIV
23068CAMC3P55W509

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, Open, C3
MI ITEM #04801828
MFR #23068CAMC3P55W509
Price$29,793.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23068CAMC3P55W509

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, Open, C3
MI ITEM #04801828
MFR #23068CAMC3P55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,793.79/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    133 mm
  • Weight
    123.39 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230 , NSK HPS high performance capacity; W509: E7 + S11 (Heat stabilization up to 200°C) + Special packaging specification to prevent shipping damage
  • Dynamic Load Capacity
    2850000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176792823
  • Max Rpm
    1500 rpm
  • Maximum RPM (Grease)
    560 rpm
  • Maximum Speed
    1500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    4400000 N
  • UPC_NO
    029176792823

Overview

Mfr description
23068CAMC3P55W509 BRG (OLD 23068CAME7C3)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought