Motion
23964CAMC3P55W507

NSK CORP, BEARING DIV
23964CAMC3P55W507

Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #04801839
MFR #23964CAMC3P55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23964CAMC3P55W507

Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #04801839
MFR #23964CAMC3P55W507

Mfr description
23964CAMC3P55W507
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    90 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    90 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176792946
  • Max Rpm
    850 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Series
    239
  • UPC_NO
    029176792946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)