Motion
J262XL
Locking Pliers - 9-27/32 in Overall Length
MI ITEM #04801893
MFR #J262XL
List Price$102.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 9-27/32 in Overall Length
MI ITEM #04801893
MFR #J262XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$102.31/each for your price

Overview

Mfr description
J262XL PLIER LOCKING CHAIN

Specifications

  • Overall Length
    9-27/32 in
  • Includes Cutter
    Cutter Not Included
  • Release Type
    Trigger Release
  • Maximum Opening Capacity
    6-19/64 in
  • Adjustment Type
    Screw
  • Material
    Alloy Steel
  • Jaw Thickness
    45/64 in
  • UPC_NO
    662679997021
  • Weight
    2.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought