Motion
UCT207-35MM
Take-Up Roller Bearing Unit - Ball Bearing, 35 mm Bore, Cast Iron
MI ITEM #04801906
MFR #UCT207-35MM
Price$56.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Roller Bearing Unit - Ball Bearing, 35 mm Bore, Cast Iron
MI ITEM #04801906
MFR #UCT207-35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.76/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Weight
    1.87 lbs

Details

  • Bearing Type
    Normal Duty
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Locking Type
    Set Screw
  • Manufacturer Catalog
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    80067516277

Overview

Mfr description
UCT207-35MM TAKE UP BEARING-35MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought