Motion
81108

NTN
81108

Thrust Cylindrical Roller Bearing - Type 812, 813
MI ITEM #04801930
MFR #81108
List Price$262.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81108

Thrust Cylindrical Roller Bearing - Type 812, 813
MI ITEM #04801930
MFR #81108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.70/each for your price

Overview

Mfr description
81108 CYLINDRICAL THRUST BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Max Rpm
    4800 rpm
  • Fillet Radius
    0.600 mm
  • Compatible Washers
    GS81108, WS81108
  • Country of Origin
    JP
  • Washer Width
    3.5 mm
  • Series
    811
  • Manufacturer Upc Number
    4547359456806
  • UPC_NO
    4550253092292
  • Harmonization Code
    8482.40.0000
  • Weight
    0.077 lbs
  • Radial Static Load Capacity
    27200 lbf
  • Radial Dynamic Load Capacity
    9650 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text