Motion
1040-8MPT-30
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1040 mm Overall Length, 30 mm Width, 130 Teeth
MI ITEM #04801950
MFR #1040-8MPT-30
Price$82.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1040 mm Overall Length, 30 mm Width, 130 Teeth
MI ITEM #04801950
MFR #1040-8MPT-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.79/each

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1040 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201946844
  • Material
    Polymer
  • Number Of Teeth  
    130
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201946844

Overview

Mfr description
1040-8MPT-30 PANTHER SYNCHRNOUS BELT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text