1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
155818X
Alcohol Wipes 70%, 1'' x 2 1/2'', 100 per box
MI ITEM #
04801970
MFR #
155818X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
First Aid Products
Medical Supplies
NORTH BY HONEYWELL 155818X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
155818X
Alcohol Wipes 70%, 1'' x 2 1/2'', 100 per box
MI ITEM #
04801970
MFR #
155818X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
3 in
Width
1 in
Details
Active Ingredient
Isopropyl Alcohol
Active Ingredient Amount
70 %
Package Quantity
100
Product Type
Antiseptic & Alcohol Wipes
Overview
Mfr description
15-5818X ALCOHOL PREP PADS 100/BX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought