Motion
174608.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 1 hp Normal Duty, Output Current 4.2 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04801985
MFR #174608.00
Price$810.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 1 hp Normal Duty, Output Current 4.2 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04801985
MFR #174608.00

Mfr description
174608.00,1HP,,,,NEMA 1
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.47/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    7.5 x 3.9 x 4.35
  • Weight
    3 lbs

Details

  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    NEMA 1, IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Horsepower Rating Normal Duty
    1 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720365540
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    4.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Vector Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720365540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)