Motion
VBA10A-N02-Z
BOOSTER REGULATOR
MI ITEM #04802009
MFR #VBA10A-N02-Z
Price$301.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOOSTER REGULATOR
MI ITEM #04802009
MFR #VBA10A-N02-Z

Mfr description
VBA10A-N02-Z BOOSTER REGULATOR 1/4
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.18/each

Specifications

Dimensions

  • Body Size
    10A
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    840 g

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Handle
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)