Motion
ES5-RM METRIC ELEMENT

REXNORD INC
ES5-RM METRIC ELEMENT

7300090M Omega Spacer Elastomeric Element - ES5-RM
MI ITEM #04802072
MFR #ES5-RM METRIC ELEMENT
Price$354.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES5-RM METRIC ELEMENT

7300090M Omega Spacer Elastomeric Element - ES5-RM
MI ITEM #04802072
MFR #ES5-RM METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$354.64/each

Specifications

Dimensions

  • Coupling Diameter
    137 mm
  • Coupling Size Code
    ES5-RM
  • Outside Diameter  
    137 mm
  • Overall Length
    5 in
  • Weight
    4.13 lbs

Details

  • Additional Details
    Rexnord ES-R Series Flexible Elements size(s) ES5-RM spacer style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    1.48 hp
  • Manufacturer Catalog Number
    7300090M
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    925 lb·in
  • UPC_NO
    698210854942

Overview

Mfr description
ES5-RM METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought